E10161601S - Cam-Lock Yellow

Eaton

  • $110.30 (Each)
  • $110.30 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10161601S
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1601S
Description
Cam-Lock Yellow
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, Yellow, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275128263 / 00662275128263
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
E10161601S - Other
 
E10161601S - Other
 
E10161601S - Other
 
E10161601S - Other
Attachments
 
 
E10161601S - Specification Sheet
Brochures
 
 
E10161601S - Brochure
Images
 
 
E10161601S - Small Image
 
E10161601S - Large Image
 
E10161601S - Large Image
 
E10161601S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
1-1/8 In Threaded Stud
Insulation
TPE
Poles
1
Voltage Rating
600 VAC/VDC
Wire Size
6 AWG TO 250 MCM
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
Description
CAM-LOCK YELLOW
Extra Long Description
CRS-H E1016-1601S E1016 M R THRD ST
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, #6 AWG-250 kcmil, Yellow, Male, Thermoplastic elastomer (TPE), 1-1/8", Threaded stud, 600 Vac/dc
Product Type
E1016 M R THRD Stud 1 1/8IN Yl
Special Features
NEMA 3R Enclosure
Additional Information
Dimensions
3.6900 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E1016-1601S
GTIN
00662275128263
UPC
662275128263
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Environmental Conditions
-40 To 105 Deg C
Mounting
Threaded Panel
Standard
UL 498, CSA C22.9
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
2 View Store

* All prices subject to change.

Begin Live Chat