E10168379 - #2-2/0 GRN Female Plug

Eaton

  • $95.19 (Each)
  • $95.19 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10168379
Manufacturer
Eaton
Manufacturer's Part Number
E1016-8379
Description
#2-2/0 GRN Female Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 300A Continuous, #2-2/0 Awg, Green, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275131836 / 00662275131836
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.19 (Each)
Stock Availability
Oklahoma City
0
All Stores
0
Resources
Brochures
 
 
E10168379 - Brochure
Other Links
 
 
E10168379 - Other
 
E10168379 - Other
 
E10168379 - Other
 
E10168379 - Other
Attachments
 
 
E10168379 - Specification Sheet
Images
 
 
E10168379 - Small Image
 
E10168379 - Large Image
 
E10168379 - Large Image
 
E10168379 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
300
Connection
Double Set Screw
Poles
1
Voltage Rating
600 VAC/VDC
Wire Size
2 To 2/0 AWG
Dimensions and Weight
Size
1.50 In Diameter X 7.18 In Length
Descriptions
Description
#2-2/0 GRN FEMALE PLUG
Extra Long Description
CRS-H E1016-8379 E1016 F P NV DSS N
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 300A continuous, #2-2/0 AWG, Green, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Product Type
E1016 F P NV DSS No 2 to 2/0 GR
Special Features
NEMA 3R Enclosure
Additional Information
Dimensions
7.1800 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-8379
GTIN
00662275131836
UPC
662275131836
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Environmental Conditions
-40 To 105 Deg C
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat