EDS2184S769EMSP - Dead End Pushbutton Switch Cont

Eaton

  • $1287.36 (Each)
  • $1,287.36 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDS2184S769EMSP
Manufacturer
Eaton
Manufacturer's Part Number
EDS2184 S769 EM-SP
Description
Dead End Pushbutton Switch Cont
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Emergency, Stop, Feraloy Iron Alloy, Single Circuit Universal, 1, Single-Gang, 1, Maintained Contact Mushroom Head, Dead End, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782274046099 / 00782274046099
Weight per unit
8.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,287.36 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
EDS2184S769EMSP - Small Image
 
EDS2184S769EMSP - Large Image
 
EDS2184S769EMSP - Large Image
 
EDS2184S769EMSP - Large Image
Tech Bulletins
 
 
EDS2184S769EMSP - Tech Bulletin
Other Links
 
 
EDS2184S769EMSP - Other
 
EDS2184S769EMSP - Other
 
EDS2184S769EMSP - Other
Attachments
 
 
EDS2184S769EMSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Depth
5.9
Height
5.94
Width
3.5
Descriptions
Description
DEAD END PUSHBUTTON SWITCH CONT
Extra Long Description
CRS-H EDS2184 S769 EM-SP EDS FS PUS
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Long Description
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Emergency, Stop, Feraloy iron alloy, Single circuit universal, 1, Single-gang, 1, Maintained contact mushroom head, Dead end, 3/4", 600 Vac
Product Type
Eds FS Pushbuttons Stations
Special Features
Maintained contact mushroom head
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS2184 S769 EM-SP
GTIN
00782274046099
UPC
782274046099
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Pushbutton control station
Packaging
Weight per each
8.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Nema Rating
3;7;9
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat