EDS2192 - 2-CKT PB Station

Eaton

  • $1035.63 (Each)
  • $1,035.63 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDS2192
Manufacturer
Eaton
Manufacturer's Part Number
EDS2192
Description
2-CKT PB Station
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, Two Circuit Universal, 2, Single-Gang, 2, Dead End, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274763828 / 00782274763828
Weight per unit
8.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,035.63 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
EDS2192 - Tech Bulletin
Attachments
 
 
EDS2192 - Specification Sheet
Other Links
 
 
EDS2192 - Other
 
EDS2192 - Other
 
EDS2192 - Other
Images
 
 
EDS2192 - Small Image
 
EDS2192 - Large Image
 
EDS2192 - Large Image
 
EDS2192 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Voltage Rating
600 VAC
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 3-1/16 In Height
Descriptions
Description
2-CKT PB STATION
Extra Long Description
CRS-H EDS2192 EDS FS GENERAL USE SN
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Long Description
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Feraloy iron alloy, Two circuit universal, 2, Single-gang, 2, Dead end, 3/4", 600 Vac
Product Type
Eds FS General Use Snap Switch
Special Features
Single Gang, (2) Circuit Universal, 3/4 In Hub, Material Copper-Free Aluminum
Additional Information
Assembly/Kit
Yes
Dimensions
3.5000 IN X 5.8100 IN X 5.9100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS2192
GTIN
00782274763828
UPC
782274763828
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Pushbutton control station
Packaging
Weight per each
8.14
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat