EDSC2184S769 - PB Control Station

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Charlotte, NC) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDSC2184S769
Manufacturer
Eaton
Manufacturer's Part Number
EDSC2184 S769
Description
PB Control Station
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, Single Circuit Universal, 1, Single-Gang, 1, Maintained Contact Mushroom Head With Lockout and Guard, Through Feed, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274027586 / 00782274027586
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Charlotte
0
All Stores
0
Resources
Images
 
 
EDSC2184S769 - Small Image
 
EDSC2184S769 - Large Image
 
EDSC2184S769 - Large Image
 
EDSC2184S769 - Large Image
Attachments
 
 
EDSC2184S769 - Specification Sheet
Tech Bulletins
 
 
EDSC2184S769 - Tech Bulletin
Other Links
 
 
EDSC2184S769 - Other
 
EDSC2184S769 - Other
 
EDSC2184S769 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Descriptions
Product Type
Eds FS Pushbutton Stations
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Description
PB CONTROL STATION
extra long description
CRS-H EDSC2184 S769 EDS FS PUSHBUTT
Long Description
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Feraloy iron alloy, Single circuit universal, 1, Single-gang, 1, Maintained contact mushroom head with lockout and guard, Through feed, 3/4", 600 Vac
Special Features
Maintained contact mushroom head with lockout and guard
Additional Information
dimensions
6.7200 IN X 3.5000 IN X 5.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDSC2184 S769
Model
Pushbutton control station
GTIN
00782274027586
UPC
782274027586
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
8.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat