EDSC225 - 2G Start/Stop Station

Eaton

  • $1840.46 (Each)
  • $1,840.46 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDSC225
Manufacturer
Eaton
Manufacturer's Part Number
EDSC225
Description
2G Start/Stop Station
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, Two Circuit, 2, Two-Gang, 2, Through Feed, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274765297 / 00782274765297
Weight per unit
15.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,840.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Other Links
 
 
EDSC225 - Other
 
EDSC225 - Other
 
EDSC225 - Other
Attachments
 
 
EDSC225 - Specification Sheet
Images
 
 
EDSC225 - Small Image
 
EDSC225 - Large Image
 
EDSC225 - Large Image
 
EDSC225 - Large Image
Tech Bulletins
 
 
EDSC225 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Dimensions and Weight
Height
3-1/16
Width
7-3/16
Descriptions
Description
2G START/STOP STATION
Extra Long Description
CRS-H EDSC225 EDS FS PUSHBUTTON STA
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Long Description
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Feraloy iron alloy, Two circuit, 2, Two-gang, 2, Through feed, 3/4", 600 Vac
Product Type
Eds FS Pushbutton Stations
Special Features
Two Gang, (2) Circuit Start-Stop, 3/4 In Hub, Material Feraloy Iron Alloy
Additional Information
Assembly/Kit
Yes
Dimensions
7.1900 IN X 5.8100 IN X 6.0300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDSC225
Model
Pushbutton control station
GTIN
00782274765297
UPC
782274765297
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
15.53
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
1 View Store

* All prices subject to change.

Begin Live Chat