EDSC271SA - PB/P-Lite Station

Eaton

  • $166.02 (Each)
  • $166.02 (Each)
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
EDSC271SA
Manufacturer
Eaton
Manufacturer's Part Number
EDSC271 SA
Description
PB/P-Lite Station
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Through Feed, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274871158 / 00782274871158
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.02 (Each)
Resources
Tech Bulletins
 
 
EDSC271SA - Tech Bulletin
Other Links
 
 
EDSC271SA - Other
 
EDSC271SA - Other
 
EDSC271SA - Other
Attachments
 
 
EDSC271SA - Specification Sheet
Images
 
 
EDSC271SA - Large Image
 
EDSC271SA - Large Image
 
EDSC271SA - Large Image
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
Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
PB/P-LITE STATION
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
Edsc Flex Station CNTRL Station
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Through feed, 3/4"
extra long description
CRS-H EDSC271 SA EDSC FLEX STATION
Additional Information
dimensions
5.0000 IN X 3.7000 IN X 8.2000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC271 SA
GTIN
00782274871158
UPC
782274871158
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
BACK BOX
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat