EL69 - 2" Female to Female Elbow

Eaton

  • $194.97 (Each)
  • $194.97 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EL69
Manufacturer
Eaton
Manufacturer's Part Number
EL69
Description
2" Female to Female Elbow
Eaton Crouse-Hinds Series El Elbow, Female, Feraloy Iron Alloy or Ductile Iron, 90°, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274307701 / 00782274307701
Weight per unit
5.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.97 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
EL69 - Tech Bulletin
Attachments
 
 
EL69 - Specification Sheet
Images
 
 
EL69 - Small Image
 
EL69 - Large Image
 
EL69 - Large Image
 
EL69 - Large Image
Other Links
 
 
EL69 - Other
 
EL69 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Female Threaded, Female Threaded
Descriptions
Description
2" FEMALE TO FEMALE ELBOW
Extra Long Description
CRS-H EL69 2 IRON 90 DEG FEMALE ELB
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series EL elbow, Female, Feraloy iron alloy or ductile iron, 90°, 2"
Product Type
2 Iron 90 Deg Female Elbow FTG
Additional Information
Dimensions
9.2500 IN X 3.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EL69
GTIN
00782274307701
UPC
782274307701
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
5.28
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 1 2 Group C D, Class II Div 1, Group E F G, Class II Div 2, Group F G, Class III
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat