ENRC31201 - Eaton Crouse-Hinds Series Ark-Gard Enr Value Recep

Eaton

  • $1496.68 (Each)
  • $1,496.68 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENRC31201
Manufacturer
Eaton
Manufacturer's Part Number
ENRC31201
Description
Eaton Crouse-Hinds Series Ark-Gard Enr Value Recep
Eaton Crouse-Hinds Series Ark-Gard Enr Value Receptacle Assembly, 20A, Single, 50-400 HZ, Copper-Free Aluminum, 5-20R, Single-Gang, Through Feed, 1", 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274311234 / 00782274311234
Weight per unit
0.01 lb
Price & Packaging
Minimum Order Quantity
1
Unit
$1,496.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Tech Bulletins
 
 
ENRC31201 - Tech Bulletin
Images
 
 
ENRC31201 - Small Image
 
ENRC31201 - Large Image
 
ENRC31201 - Large Image
 
ENRC31201 - Large Image
Other Links
 
 
ENRC31201 - Other
 
ENRC31201 - Other
 
ENRC31201 - Other
Attachments
 
 
ENRC31201 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Voltage Rating
125 V
Dimensions and Weight
Height
6-23/32
Width
8
Descriptions
Description
EATON CROUSE-HINDS SERIES ARK-GARD ENR VALUE RECEP
Extra Long Description
CRS-H ENRC31201 20A 125V THRU SGL G
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
Long Description
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 20A, Single, 50-400 Hz, Copper-free aluminum, 5-20R, Single-gang, Through feed, 1", 125 Vac
Product Type
20A 125V Thru SGL Gang RCPT Assy 1
Special Features
Explosionproof, Dust-Ignitionproof, Raintight, 1 In Hub, NEMA 3/7B/7C/7D/9F/9G/12 Enclosure
Additional Information
Dimensions
3.5000 IN X 8.0000 IN X 6.7200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ENRC31201
GTIN
00782274311234
UPC
782274311234
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Receptacle assembly
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL 1010
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat