EZ10168381 - 2-2/0 Blu FML DBL Set Screw Plug

Eaton

  • $95.19 (Each)
  • $95.19 (Each)

  • $951.90 (Per 10)

In-Stock: 6 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ10168381
Manufacturer
Eaton
Manufacturer's Part Number
E-Z1016-8381
Description
2-2/0 Blu FML DBL Set Screw Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E-Z1016 Plug, Up to 300A Continuous, #2-2/0 Awg, Blue, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275120731 / 00662275120731
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.19 (Each)
Standard Packaging
$951.90 (Per 10)
Stock Availability
McKinney
0 (Find nearest stock)
DFW RDC
0
All Stores
6
Resources
Images
 
 
EZ10168381 - Small Image
 
EZ10168381 - Large Image
 
EZ10168381 - Large Image
 
EZ10168381 - Large Image
Attachments
 
 
EZ10168381 - Specification Sheet
Brochures
 
 
EZ10168381 - Brochure
Other Links
 
 
EZ10168381 - Other
 
EZ10168381 - Other
 
EZ10168381 - Other
 
EZ10168381 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
300
Connection
Double Set Screw
Poles
1
Voltage Rating
600 V
Wire Size
2 To 2/0 AWG
Dimensions and Weight
Size
1.49 In Diameter X 7.26 In Length
Descriptions
Description
2-2/0 BLU FML DBL SET SCREW PLUG
Extra Long Description
CRS-H E-Z1016-8381 E-Z1016 F P DSS
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 300A continuous, #2-2/0 AWG, Blue, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Product Type
E-Z1016 F P DSS No 2 to 2/0 BL
Special Features
NEMA 3R/4 Enclosure
Additional Information
Dimensions
7.2600 IN X 1.4900 IN X 1.4900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E-Z1016-8381
GTIN
00662275120731
UPC
662275120731
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Environmental Conditions
-40 To 105 Deg C
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat