FDC1SA - 1/2" 1G Al C Shape FD Box

Eaton

  • $108.14 (Each)
  • $108.14 (Each)

In-Stock: 30 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDC1SA
Manufacturer
Eaton
Manufacturer's Part Number
FDC1 SA
Description
1/2" 1G Al C Shape FD Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Fs & Fd Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274745114 / 00782274745114
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.14 (Each)
Stock Availability
Roswell
0 (Find nearest stock)
Lubbock
0
All Stores
30
Resources
Images
 
 
FDC1SA - Small Image
 
FDC1SA - Large Image
 
FDC1SA - Large Image
 
FDC1SA - Large Image
Attachments
 
 
FDC1SA - Specification Sheet
Tech Bulletins
 
 
FDC1SA - Tech Bulletin
Other Links
 
 
FDC1SA - Other
 
FDC1SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" 1G AL C SHAPE FD BOX
Extra Long Description
CRS-H FDC1 SA 1/2 NPT THRUFEED AL F
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Single-gang, C shape, 1/2"
Product Type
1/2 NPT Thrufeed Al FD BX SGL GNG MT Lug
Additional Information
Dimensions
6.0300 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
FDC1 SA
GTIN
00782274745114
UPC
782274745114
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat