FDM2 - 3/4" Cast Device Box

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDM2
Manufacturer
Eaton
Manufacturer's Part Number
FDM2
Description
3/4" Cast Device Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Malleable Iron, Single-Gang, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
662277026581 / 00662277026581
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FDM2 - Small Image
 
FDM2 - Large Image
Attachments
 
 
FDM2 - Specification Sheet
Tech Bulletins
 
 
FDM2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC ELECTROPLATED MALLEABLE IRON
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
FD Box Deep Mal 1 Hub 3/4
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
3/4" CAST DEVICE BOX
extra long description
CRS-H FDM2 FD BOX DEEP MAL 1 HUB 3/
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Malleable iron, Single-gang, 3/4"
Special Features
Configuration Type FDM, With Mounting Lug, Weight 273 Lb per 100
Additional Information
Cable Entry
(1) End
dimensions
5.3000 IN X 2.8600 IN X 2.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FDM2
GTIN
00662277026581
UPC
662277026581
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
3.05
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL, CUL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat