FSC3SA - 1 NPT Thru Feed CST Al FS

Eaton

  • $107.74 (Each)
  • $107.74 (Each)

  • $538.70 (Per 5)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSC3SA
Manufacturer
Eaton
Manufacturer's Part Number
FSC3 SA
Description
1 NPT Thru Feed CST Al FS
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Copper-Free Aluminum, Single-Gang, C Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Fs & Fd Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274099972 / 00782274099972
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.74 (Each)
Standard Packaging
$538.70 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
FSC3SA - Small Image
 
FSC3SA - Large Image
 
FSC3SA - Large Image
 
FSC3SA - Large Image
Attachments
 
 
FSC3SA - Specification Sheet
Tech Bulletins
 
 
FSC3SA - Tech Bulletin
Other Links
 
 
FSC3SA - Other
 
FSC3SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1 NPT THRU FEED CST AL FS
Extra Long Description
CRH FSC3 SA 1 NPT THRU FEED CST AL
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Copper-free aluminum, Single-gang, C shape, 1"
Product Type
1 NPT Thru Feed CST Al FS BX SGL GNG
Additional Information
Dimensions
6.2800 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FSC3 SA
GTIN
00782274099972
UPC
782274099972
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
1.06
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat