G24 - HT-Resist Globe

Eaton

  • $93.82 (Each)
  • $93.82 (Each)

  • $938.20 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G24
Manufacturer
Eaton
Manufacturer's Part Number
G24
Description
HT-Resist Globe
CRS-H G24 VMV Hid Globe 50-175W
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Glass Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
782274430300 / 00782274430300
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.82 (Each)
Standard Packaging
$938.20 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
G24 - Small Image
 
G24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Descriptions
Description
HT-RESIST GLOBE
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
Long Description
CRS-H G24 VMV HID GLOBE 50-175W
Product Type
VMV Hid Globe 50-175W
Special Features
Shape Cylindrical, Round Bottom
Additional Information
Dimensions
5.6500 IN X 5.5000 IN X 7.5000 IN
Fixture Type
Incandescent
Manufacturer Information
Brand
Eaton
GTIN
00782274430300
UPC
782274430300
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
GLOBE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat