GUA06 - 3" SFC Cover

Eaton

  • $54.54 (Each)
  • $54.54 (Each)

  • $272.70 (Per 5)

In-Stock: 5 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA06
Manufacturer
Eaton
Manufacturer's Part Number
GUA06
Description
3" SFC Cover
Eaton Crouse-Hinds Series Condulet Gua Surface Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, 12 Thread Pitch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274458304 / 00782274458304
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.54 (Each)
Standard Packaging
$272.70 (Per 5)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
5
Resources
Tech Bulletins
 
 
GUA06 - Tech Bulletin
Other Links
 
 
GUA06 - Other
 
GUA06 - Other
 
GUA06 - Other
 
GUA06 - Other
Attachments
 
 
GUA06 - Specification Sheet
Images
 
 
GUA06 - Small Image
 
GUA06 - Large Image
 
GUA06 - Large Image
 
GUA06 - Large Image
 
GUA06 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
3 in diameter
Descriptions
Description
3" SFC COVER
Extra Long Description
CRS-H GUA06 3 DIA THRD PITCH 12 SUR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUA surface cover, 3" cover opening diameter, Copper-free aluminum, 12 thread pitch
Product Type
3 Dia THRD Pitch 12 Surface CVR
Special Features
12 Thread Pitch
Additional Information
Dimensions
3.4900 IN X 1.6200 IN X 3.4900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUA06
GTIN
00782274458304
UPC
782274458304
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Surface cover
Packaging
Weight per each
0.34
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat