GUA16CHCGS - 1/2" Ep 1H GS Box

Crouse-Hinds

  • $69.11 (Each)
  • $69.11 (Each)

In-Stock: 3,094 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA16CHCGS
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
Description
1/2" Ep 1H GS Box
Conduit Outlet Box, 3 In Diameter, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover) Finish, For Use With Hazardous Area Conduit System , 1/2 In Hub Size, Copper Free Aluminum (Cover);Feraloy Iron Alloy (Body) Material, Round, Cast Ears On Cover to Permit Easy Removal and Tightening;Four Standard Mounting Pads Except For Boxes With Bottom Hubs;Neoprene "O" Ring Standard to Meet Nema 4 Requirements;Taper Threaded Hubs to Pro;Ten Different Hub Arrangements;Threaded Cover Openings, Nec/Cec:C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
-
UPC/EAN/GTIN
66227601014
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.11 (Each)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
3,094
Resources
Specifications Sheets
 
 
GUA16CHCGS - Specification Sheet
Images
 
 
GUA16CHCGS - Small Image
 
GUA16CHCGS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy Iron Alloy (Body);Copper Free Aluminum (Cover)
Shape
Round
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover)
Dimensions and Weight
Diameter
3 in
Hub Size
1/2 in
Descriptions
Description
1/2" EP 1H GS BOX
Features
GUA conduit outlet boxes are installed within hazardous area conduit systems.
Long Description
Conduit Outlet Box, 3 in Diameter, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover) Finish, For Use With Hazardous Area Conduit System , 1/2 in Hub Size, Copper Free Aluminum (Cover);Feraloy Iron Alloy (Body) Material, Round, Cast Ears on Cover to permit Easy Removal and tightening;Four Standard Mounting Pads except for Boxes with Bottom Hubs;Neoprene "O" Ring Standard to meet NEMA 4 Requirements;Taper Threaded Hubs to pro;Ten Different Hub Arrangements;Threaded Cover Openings, NEC/CEC:C
Product Type
Conduit Outlet Box
Short Description
Conduit Outlet Box, Feraloy Iron Alloy (Body);Copper Free Aluminum (Cover), Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), 1/2 in, 1 CT
Special Features
Neoprene "O" Ring Standard to meet NEMA 4 Requirements;Cast Ears on Cover to permit Easy Removal and tightening;Four Standard Mounting Pads except for Boxes with Bottom Hubs;Threaded Cover Openings;Ten Different Hub Arrangements;Taper Threaded Hubs to provide Grounding Continuity;Smooth Integral Hub Bushing protects Conductor Insulation when Pulling;Surface Covers Furnished with Boxes;Cover Threads are 12 Pitch Standard, 16 Pitch on select Aluminum Shapes and Sizes;Internal Green Ground Screw
Additional Information
For Use With
Hazardous Area Conduit System
Package Quantity
1 ct
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups B*, C, D;NEC/CEC:Class II, Division 1, Groups E, F, G;NEC/CEC:Class II, Division 2, Groups F, G;NEC/CEC:Class III
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
GUA16CHCGS
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight per each
2.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,094

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
3,094 View Store

* All prices subject to change.

Begin Live Chat