GUAT47SA - 1-1/4" Alu Body&CVR

Eaton

  • $400.09 (Each)
  • $400.09 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAT47SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAT47 SA
Description
1-1/4" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3-5/8" Cover Opening Diameter, Copper-Free Aluminum, T Shape, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100463 / 00782274100463
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$400.09 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
GUAT47SA - Other
 
GUAT47SA - Other
 
GUAT47SA - Other
 
GUAT47SA - Other
Attachments
 
 
GUAT47SA - Specification Sheet
Tech Bulletins
 
 
GUAT47SA - Tech Bulletin
Images
 
 
GUAT47SA - Small Image
 
GUAT47SA - Large Image
 
GUAT47SA - Large Image
 
GUAT47SA - Large Image
 
GUAT47SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Description
1-1/4" ALU BODY&CVR
Extra Long Description
CRH GUAT47 SA 1 1/4 AL OUTL BX 3-5/
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3-5/8" cover opening diameter, Copper-free aluminum, T shape, 1-1/4"
Product Type
1 1/4 Al Outl BX 3-5/8 CVR THRD RGD/Imc
Additional Information
Dimensions
6.2500 IN X 2.6900 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAT47 SA
GTIN
00782274100463
UPC
782274100463
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat