LB55CGN - 1-1/2" Al LB SRS5 CNDT BC&G

Eaton

  • $50.34 (Each)
  • $50.34 (Each)

  • $100.68 (Per 2)

  • $5,034.04 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB55CGN
Manufacturer
Eaton
Manufacturer's Part Number
LB55 CGN
Description
1-1/2" Al LB SRS5 CNDT BC&G
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LB Shape, Body, Traditional Cover and Gasket, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
00784564743732 / 00784564743732
Weight per unit
4.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.34 (Each)
Carton
$100.68 (Per 2)
Stock Availability
Fort Stockton
0
Odessa
0
All Stores
0
Resources
Images
 
 
LB55CGN - Small Image
 
LB55CGN - Large Image
Attachments
 
 
LB55CGN - Specification Sheet
Other Links
 
 
LB55CGN - Other
Brochures
 
 
LB55CGN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Coat
Dimensions and Weight
Height
3.65
Hub Size
1-1/2 in
Length
7.81
Width
2.49
Descriptions
Description
1-1/2" AL LB SRS5 CNDT BC&G
Extra Long Description
MIDWEST LB55 CGN 1 1/2 RGD LB COND
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LB shape, Body, traditional cover and gasket, 1-1/2"
Product Type
1 1/2 RGD LB Cond Body CVR and GSKT Al
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Additional Information
Dimensions
7.8100 IN X 2.4900 IN X 3.6500 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB55 CGN
GTIN
00784564743732
UPC
00784564743732
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
4.15
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat