LL95CGN - Eaton Crouse-Hinds Series Condulet Series 5 Condui

Crouse-Hinds

  • $334.51 (Each)
  • $334.51 (Each)

  • $33,450.86 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL95CGN
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
LL95 CGN
Description
Eaton Crouse-Hinds Series Condulet Series 5 Condui
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LL Shape, Body, Traditional Cover and Gasket, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564744173 / 00784564744173
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$334.51 (Each)
Carton
$334.51 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
LL95CGN - Small Image
 
LL95CGN - Large Image
Attachments
 
 
LL95CGN - Specification Sheet
Other Links
 
 
LL95CGN - Other
Brochures
 
 
LL95CGN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Coat
Descriptions
Description
EATON CROUSE-HINDS SERIES CONDULET SERIES 5 CONDUI
Extra Long Description
MIDWEST LL95 CGN 3 1/2 RGD LB COND
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LL shape, Body, traditional cover and gasket, 3-1/2"
Product Type
3 1/2 RGD LB Cond Body CVR and GSKT Al
Special Features
Corrosion Resistant
Additional Information
Dimensions
15.3500 IN X 5.4300 IN X 6.0500 IN
Form
Series 5
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
LL95 CGN
GTIN
00784564744173
UPC
784564744173
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat