LTB100G - 1" LT STRT Conn W/Al GRND Lug

Eaton

  • $26.85 (Each)
  • $26.85 (Each)

  • $134.25 (Per 5)

  • $2,685.08 (Per 100)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB100G
Manufacturer
Eaton
Manufacturer's Part Number
LTB100G
Description
1" LT STRT Conn W/Al GRND Lug
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Insulated, #4-14 Awg Lug Size, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564264039 / 00784564264039
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.85 (Each)
Carton
$26.85 (Each)
Standard Packaging
$134.25 (Per 5)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
16
Resources
Tech Bulletins
 
 
LTB100G - Tech Bulletin
Images
 
 
LTB100G - Small Image
 
LTB100G - Large Image
Attachments
 
 
LTB100G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
1" LT STRT CONN W/AL GRND LUG
Extra Long Description
MIDWEST LTB100G 1 LT CONN GROUND LU
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Insulated, #4-14 AWG lug size, Malleable iron, 1"
Product Type
1 LT Conn Ground Lug Insulated
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Additional Information
Dimensions
2.0600 IN X 0.8100 IN X 1.5600 IN
Installation Type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LTB100G
GTIN
00784564264039
UPC
784564264039
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.44
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL 467, UL 514B, CSA C22.58
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
16 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat