LTB75 - 3/4" STR LT Conn

Eaton

  • $8.36 (Each)
  • $8.36 (Each)

  • $208.88 (Per 25)

  • $835.54 (Per 100)
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
LTB75
Manufacturer
Eaton
Manufacturer's Part Number
LTB75
Description
3/4" STR LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.250 In Length, 1.563 In Diameter, Insulated, Straight Connection, 28.7 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564310750 / 00784564310750
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.36 (Each)
Carton
$208.88 (Per 25)
Standard Packaging
$835.54 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
3,108
Resources
Tech Bulletins
 
 
LTB75 - Tech Bulletin
Attachments
 
 
LTB75 - Specification Sheet
Images
 
 
LTB75 - Small Image
 
LTB75 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LTB75.
Jump To:

Cross Referenced

These items are similar to LTB75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LSI75 AFC Cable Systems 00077680146793
STB-75 Appleton Electric 00781381681001
431-SLTI Bridgeport Fittings 00781747044310
LTB75 Eaton Crouse-Hinds 00784564310750
LTBK75 Eaton Crouse-Hinds 00784564000156
LTQB75 Eaton Crouse-Hinds 00662277000208
SL75I LH Dottie 00781002667209
H0751 Hubbell Wiring Device-Kellems 00783585035130
K0751 Killark 00783936991153
MSTR-75-B Madison Electric 00784297547287
MLTI-75 Orbit Industries 00835243032019
4Q-75T O-Z Gedney 00783126617351
4Q75TG O-Z Gedney n/a
RT-75AS Producto Electric Corp. n/a
3513 Raco n/a
3513RAC Raco 00050169035139
H0751 Raco n/a
LTMI075 Raco n/a
5333 Thomas & Betts 00786210053332
LT-702 Thomas & Betts 00785991426151
LT-702 Thomas & Betts Conduit n/a
472S Topaz 00751338144507

* All prices subject to change.

Begin Live Chat