LTB75SS - 3/4" Ins STR Conn

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 20 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB75SS
Manufacturer
Eaton
Manufacturer's Part Number
LTB75SS
Description
3/4" Ins STR Conn
Eaton Crouse-Hinds Series Liquidtight Connector, FMC, Straight, Insulated, Stainless Steel, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277038157 / 00662277038157
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
LTB75SS - Small Image
 
LTB75SS - Large Image
 
LTB75SS - Large Image
 
LTB75SS - Large Image
Attachments
 
 
LTB75SS - Specification Sheet
Brochures
 
 
LTB75SS - Brochure
Tech Bulletins
 
 
LTB75SS - Tech Bulletin
Other Links
 
 
LTB75SS - Other
 
LTB75SS - Other
 
LTB75SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded
Descriptions
Description
3/4" INS STR CONN
Product Type
3/4 LT Conn Insulated 304SS
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
CRS-H LTB75SS 3/4 LT CONN INSULATED
Long Description
Eaton Crouse-Hinds series liquidtight connector, FMC, Straight, Insulated, Stainless steel, 3/4"
Special Features
Raintight, Oiltight, Weight 28 Lb per 100
Additional Information
dimensions
1.7900 IN X 1.4800 IN X 1.4800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LTB75SS
GTIN
00662277038157
UPC
662277038157
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat