MHUB4 - 1 1/4" Mall CNDT Hub

Eaton

  • $27.68 (Each)
  • $27.68 (Each)

  • $138.38 (Per 5)

  • $2,767.68 (Per 100)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MHUB4
Manufacturer
Eaton
Manufacturer's Part Number
MHUB4
Description
1 1/4" Mall CNDT Hub
Eaton Crouse-Hinds Series Mhub Conduit Hub, Malleable Iron, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564002884 / 00784564002884
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.68 (Each)
Carton
$138.38 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
MHUB4 - Small Image
 
MHUB4 - Large Image
Attachments
 
 
MHUB4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male Threaded
Male Threaded
Material
Malleable Iron
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Zinc Electroplated
Dimensions and Weight
Size
1-1/4 in
1-1/4 in
Descriptions
Description
1 1/4" MALL CNDT HUB
Extra Long Description
MIDWEST MHUB4 1 1/4 COND HUB MALLEA
MIDWEST MHUB4 1 1/4 COND HUB MALLEA
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Long Description
Eaton Crouse-Hinds series MHUB conduit hub, Malleable iron, 1-1/4"
Eaton Crouse-Hinds series MHUB conduit hub, Malleable iron, 1-1/4"
Product Type
1 1/4 Cond Hub Malleable Iron
1 1/4 Cond Hub Malleable Iron
Special Features
Weight 25 Lb per 100
Weight 25 Lb per 100
Additional Information
Dimensions
2.6200 IN X 2.3200 IN X 2.0200 IN
2.6200 IN X 2.3200 IN X 2.0200 IN
Manufacturer Information
Brand
Eaton
Eaton
Manufacturers Part Number
MHUB4
MHUB4
GTIN
00784564002884
UPC
784564002884
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Conduit hub
Conduit hub
Packaging
Weight per each
0.25
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB-1, Class I Div 2, Class II Div 1 2, Class III Div 1 2
NEMA FB-1, Class I Div 2, Class II Div 1 2, Class III Div 1 2
Standard
UL 514B, CUL, CSA C22.2
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
5 View Store

* All prices subject to change.

Begin Live Chat