MHUB8 - 3" CNDT Hub

Eaton

  • $130.15 (Each)
  • $130.15 (Each)

  • $13,015.30 (Per 100)

In-Stock: 36 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MHUB8
Manufacturer
Eaton
Manufacturer's Part Number
MHUB8
Description
3" CNDT Hub
Eaton Crouse-Hinds Series Mhub Conduit Hub, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564002921 / 00784564002921
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.15 (Each)
Carton
$130.15 (Each)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
MHUB8 - Small Image
 
MHUB8 - Large Image
Attachments
 
 
MHUB8 - Specification Sheet
Tech Bulletins
 
 
MHUB8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3 in
Descriptions
Description
3" CNDT HUB
Extra Long Description
MIDWEST MHUB8 3 COND HUB MALLEABLE
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Long Description
Eaton Crouse-Hinds series MHUB conduit hub, Malleable iron, 3"
Product Type
3 Cond Hub Malleable Iron
Special Features
Weight 5 Lb per 100
Additional Information
Dimensions
5.0500 IN X 4.4400 IN X 3.1500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MHUB8
GTIN
00784564002921
UPC
784564002921
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Conduit hub
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB-1, Class I Div 2, Class II Div 1 2, Class III Div 1 2
Standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
28 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
8 View Store

* All prices subject to change.

Begin Live Chat