RAC250HD - 2.5IN 90D Galv Clamp

Crouse-Hinds

  • $13.00 (Each)
  • $13.00 (Each)

  • $129.99 (Per 10)

  • $1,299.89 (Per 100)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAC250HD
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
Description
2.5IN 90D Galv Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255068 / 00784564255068
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.00 (Each)
Carton
$129.99 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
RAC250HD - Small Image
 
RAC250HD - Large Image
Attachments
 
 
RAC250HD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Description
2.5IN 90D GALV CLAMP
Extra Long Description
CRH RAC250HD 2 1/2 RT ANG COND CLMP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 2-1/2"
Product Type
2 1/2 RT Ang Cond CLMP Galv
Special Features
Load Capacity 125 Lb, Weight 95 Lb per 100
Additional Information
Dimensions
4.8800 IN X 4.5000 IN X 2.5000 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
RAC250HD
GTIN
00784564255068
UPC
784564255068
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Right angle type conduit clamp
Packaging
Weight per each
0.95
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
15 View Store

A-L

Location Stock Available
Greenville - SC
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat