RAC350HD - 3-1/2" HDG RT Angle Clamp

Eaton Crouse-Hinds

  • $23.70 (Each)
  • $23.70 (Each)

  • $237.01 (Per 10)

  • $2,370.10 (Per 100)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAC350HD
Manufacturer
Eaton Crouse-Hinds
Manufacturer's Part Number
RAC350HD
Description
3-1/2" HDG RT Angle Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255082 / 00784564255082
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.70 (Each)
Carton
$237.01 (Per 10)
Stock Availability
Newnan
0 (Find nearest stock)
Atlanta
0
All Stores
10
Resources
Images
 
 
RAC350HD - Small Image
 
RAC350HD - Large Image
Attachments
 
 
RAC350HD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3-1/2" HDG RT ANGLE CLAMP
Extra Long Description
CRH RAC350HD 3 1/2 RT ANG COND CLMP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 3-1/2"
Product Type
3 1/2 RT Ang Cond CLMP Galv
Manufacturer Information
Brand
Eaton Crouse-Hinds
Manufacturers Part Number
RAC350HD
GTIN
00784564255082
UPC
784564255082
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
1.2
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Greenville - SC
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat