RAC350HD - 3-1/2" HDG RT Angle Clamp

Eaton Crouse-Hinds

  • $23.70 (Each)
  • $23.70 (Each)

  • $237.01 (Per 10)

  • $2,370.10 (Per 100)

In-Stock: 10 available at other locations ( find a store with stock)
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
RAC350HD
Manufacturer
Eaton Crouse-Hinds
Manufacturer's Part Number
RAC350HD
Description
3-1/2" HDG RT Angle Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255082 / 00784564255082
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.70 (Each)
Carton
$237.01 (Per 10)
Stock Availability
Rockwall
0 (Find nearest stock)
DFW RDC
0
All Stores
10
Resources
Images
 
 
RAC350HD - Small Image
 
RAC350HD - Large Image
Attachments
 
 
RAC350HD - Specification Sheet
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
3-1/2" HDG RT ANGLE CLAMP
Extra Long Description
CRH RAC350HD 3 1/2 RT ANG COND CLMP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 3-1/2"
Product Type
3 1/2 RT Ang Cond CLMP Galv
Manufacturer Information
Brand
Eaton Crouse-Hinds
Manufacturers Part Number
RAC350HD
GTIN
00784564255082
UPC
784564255082
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
1.2
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Greenville - SC
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of RAC350HD.
Jump To:

Cross Referenced

These items are similar to RAC350HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC350RA Appleton Electric 00781381288392
969 Bridgeport Fittings 00781747009692
970 Bridgeport Fittings 00781747009708
RAC350HD Eaton Crouse-Hinds 00784564255082
RA350 Garvin Industries 00785592409294
RACC350 Killark 00783936391137
349 Madison Electric 00784297005275
UBC350G O-Z Gedney 00783126546392
2364RC Raco 00050169986288
RA350 Sepco 00785994743507
RC315 Thomas & Betts n/a
RC315HDG Thomas & Betts n/a
RC-3 1/2 Thomas & Betts 00785991503289
RC-3-1/2HDG Thomas & Betts 00785991920864
1559HDG Topaz 00751338865877
1559 Topaz 00751338520110

* All prices subject to change.

Begin Live Chat