RE97 - 3-1/2X2-1/2 Reducing Bushing

Eaton

  • $197.19 (Each)
  • $197.19 (Each)

  • $394.38 (Per 2)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE97
Manufacturer
Eaton
Manufacturer's Part Number
RE97
Description
3-1/2X2-1/2 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3-1/2" NPT, End 2: 2-1/2" NPT, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274592008 / 00782274592008
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.19 (Each)
Standard Packaging
$394.38 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Tech Bulletins
 
 
RE97 - Tech Bulletin
Attachments
 
 
RE97 - Specification Sheet
Images
 
 
RE97 - Small Image
 
RE97 - Large Image
 
RE97 - Large Image
Other Links
 
 
RE97 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RE97 3-1/2X2-1/2 RED BUSHING
Extra Long Description
CRS-H RE97 3 1/2 TO 2 1/2 REDUCING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 3-1/2" NPT, End 2: 2-1/2" NPT, Feraloy iron alloy
Product Type
3 1/2 to 2 1/2 Reducing Bush
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE97
GTIN
00782274592008
UPC
782274592008
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
2.3
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store
Springdale
26 View Store

A-L

Location Stock Available
Fort Smith
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat