RSP1 - 1/2" Cond 1-Hub Plate

Eaton

  • $71.12 (Each)
  • $71.12 (Each)

  • $142.24 (Per 2)

In-Stock: 0 available locally (Mt. Pleasant, TX) (change location)
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
RSP1
Manufacturer
Eaton
Manufacturer's Part Number
RSP1
Description
1/2" Cond 1-Hub Plate
Eaton Crouse-Hinds Series RS/RSM Conduit Hub Plate, 8-1/2" X 4", Feraloy Iron Alloy, 1 Hub, 1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274597300 / 00782274597300
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.12 (Each)
Standard Packaging
$142.24 (Per 2)
Stock Availability
Mt. Pleasant
0 (Find nearest stock)
Tyler
0
All Stores
3
Resources
Images
 
 
RSP1 - Small Image
 
RSP1 - Large Image
 
RSP1 - Large Image
 
RSP1 - Large Image
Attachments
 
 
RSP1 - Specification Sheet
Tech Bulletins
 
 
RSP1 - Tech Bulletin
Other Links
 
 
RSP1 - Other
 
RSP1 - Other
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
FERALOY IRON ALLOY
Dimensions and Weight
Width
1
Size
1/2 in
Height
3.5
Length
8
Descriptions
Product Type
1/2 1 Hub Plate 8 1/2 X 4 Side RS/RSM BX
Description
1/2" COND 1-HUB PLATE
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
extra long description
CRS-H RSP1 1/2 1 HUB PLATE 8 1/2 X
Long Description
Eaton Crouse-Hinds series RS/RSM conduit hub plate, 8-1/2" x 4", Feraloy iron alloy, 1 hub, 1/2" trade size
Special Features
For Use With 8-1/2 In X 4 In Sides Of Box
Manufacturer Information
Manufacturers Part Number
RSP1
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274597300
UPC
782274597300
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit Hub Plate
Packaging
Weight per each
2.1
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Andrews
2 View Store
Enid
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat