SL2 - 3/4" Sealing Locknut

Eaton

  • $2.90 (Each)
  • $2.90 (Each)

  • $144.78 (Per 50)

  • $289.56 (Per 100)

Availability: In Stock Locally
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
SL2
Manufacturer
Eaton
Manufacturer's Part Number
SL2
Description
3/4" Sealing Locknut
Eaton Crouse-Hinds Series SL Sealing Locknut, Rigid/Imc, Steel, 3/4"
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320025 / 00784564320025
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$2.90 (Each)
Standard Packaging
$144.78 (Per 50)
Resources
Images
 
 
SL2 - Large Image
 
SL2 - Large Image
Tech Bulletins
 
 
SL2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Additional Information
INTEGRALLY FUSED PVC GASKET
Long Description
Sealing Locknut, Zinc Plated, Steel, 3/4 in Trade Size, 0.02 lb/EA
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Product Type
Sealing Locknut
Description
3/4" SEALING LOCKNUT
Short Description
Sealing Locknut, 3/4", Zinc Plated, Steel
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
extra long description
MIDWEST SL2 3/4 SEALING LOCKNUT
Additional Information
dimensions
1.7600 IN X 1.1200 IN X 0.7000 IN
for use with
Rigid Conduit;IMC Conduit
Standards Met
cUL Listed;cULus Listed;UL E-19189
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL2
GTIN
00784564320025
UPC
784564320025
Taxonomies, Classifications, and Categories
Type
Sealing Locknut
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat