STG12 - 6" Zinc Ins Ground Hub

Eaton

  • $668.50 (Each)
  • $668.50 (Each)

  • $66,850.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STG12
Manufacturer
Eaton
Manufacturer's Part Number
STG 12
Description
6" Zinc Ins Ground Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Zinc, 6"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731101044 / 00784731101044
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$668.50 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
STG12 - Tech Bulletin
Other Links
 
 
STG12 - Other
Attachments
 
 
STG12 - Specification Sheet
Images
 
 
STG12 - Small Image
 
STG12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
Natural
Descriptions
Description
6" ZINC INS GROUND HUB
Extra Long Description
MYERS STG 12 CH MYERS 6 GROUND COND
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Long Description
Eaton Crouse-Hinds series Myers ground hub, Zinc, 6"
Product Type
CH Myers 6 Ground Conduit Hub
Special Features
Vibration Proof
Additional Information
Dimensions
8.2000 IN X 8.3000 IN X 4.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STG 12
GTIN
00784731101044
UPC
784731101044
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Ground Hub
Packaging
Weight per each
6.6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
Standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat