STG8 - 3" Ground Conduit Hub

Eaton

  • $103.35 (Each)
  • $103.35 (Each)

  • $206.70 (Per 2)

  • $10,335.08 (Per 100)

In-Stock: 0 available locally (Deer Park, TX) (change location)
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
STG8
Manufacturer
Eaton
Manufacturer's Part Number
STG 8
Description
3" Ground Conduit Hub
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size, 2.48 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731101006 / 00784731101006
Weight per unit
2.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.35 (Each)
Carton
$103.35 (Each)
Standard Packaging
$206.70 (Per 2)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
262
Resources
Images
 
 
STG8 - Small Image
 
STG8 - Large Image
 
STG8 - Large Image
Attachments
 
 
STG8 - Specification Sheet
Tech Bulletins
 
 
STG8 - Tech Bulletin
Other Links
 
 
STG8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
3 in
Size
3 in
Descriptions
Description
3" GROUND CONDUIT HUB
Product Type
Ground Hub
Long Description
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 3 in Hub Size, 2.48 lb/EA
Features
Combines all of the features of the Hub Basic Scru-Tite(R) plus the additional feature of the grounding screw on the locknut.
Short Description
4" Ground Hub, Natural, Zinc
Special Features
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
extra long description
MYERS STG 8 CH MYERS 3 GROUND CONDU
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
Enclosure Type
NEMA 2/3/3R/4/4X/12
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-59509;cUL Listed;CSA C22.2 Certified
package quantity
2 PK
Made in USA
yes
dimensions
4.3700 IN X 3.0200 IN X 4.3700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STG 8
Model
STG
sub brand
Myers(TM)
GTIN
00784731101006
UPC
784731101006
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight
2.48 lb/EA
Weight per each
2.48
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STG8.
Jump To:

Cross Referenced

These items are similar to STG8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB300B Appleton Electric 00781381500395
WHG8 Arlington n/a
168-DC Bridgeport Fittings n/a
168-DCG Bridgeport Fittings 00781747091680
STG-8 Eaton Crouse-Hinds 00784731101006
CHG8 Eaton Crouse-Hinds 00662277008358
MHUB8 Eaton Crouse-Hinds 00784564002921
WTHGL300 LH Dottie 00781002602774
WHG300 Garvin Industries 00785592006424
WH-8G Killark 00783936074757
HUBG300DN O-Z Gedney 00687855002283
CHM300T O-Z Gedney 00783126194326
CHMG300DT O-Z Gedney n/a
HTGZ8 Thomas & Betts 00042269495104
H300GRTB Thomas & Betts 00786210913742
H300GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat