T25CGN - 3/4" Alu T SRS5 BG&C

Eaton

  • $21.51 (Each)
  • $21.51 (Each)

  • $215.05 (Per 10)

  • $2,150.50 (Per 100)

In-Stock: 90 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T25CGN
Manufacturer
Eaton
Manufacturer's Part Number
T25 CGN
Description
3/4" Alu T SRS5 BG&C
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, Body, Traditional Cover and Gasket, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564743909 / 00784564743909
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.51 (Each)
Carton
$21.50 (Each)
Standard Packaging
$215.05 (Per 10)
Stock Availability
Mt. Pleasant
0 (Find nearest stock)
Tyler
0
All Stores
90
Resources
Tech Bulletins
 
 
T25CGN - Tech Bulletin
Attachments
 
 
T25CGN - Specification Sheet
Brochures
 
 
T25CGN - Brochure
Other Links
 
 
T25CGN - Other
Images
 
 
T25CGN - Small Image
 
T25CGN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Coat
Dimensions and Weight
Height
1.64
Hub Size
3/4 in
Length
5.40
Width
1.53
Descriptions
Description
3/4" ALU T SRS5 BG&C
Extra Long Description
MIDWEST T25 CGN 3/4 RGD T COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, T shape, Body, traditional cover and gasket, 3/4"
Product Type
3/4 RGD T Cond Body CVR and GSKT Al
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Additional Information
Dimensions
5.4000 IN X 1.5300 IN X 1.6400 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T25 CGN
GTIN
00784564743909
UPC
784564743909
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
50 View Store

M-Z

Location Stock Available
Rogers
10 View Store

* All prices subject to change.

Begin Live Chat