T35CGN - 1 RGD T Cond Body CVR and

Eaton Crouse-Hinds

  • $32.36 (Each)
  • $32.36 (Each)

  • $161.81 (Per 5)

  • $3,236.12 (Per 100)

In-Stock: 143 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T35CGN
Manufacturer
Eaton Crouse-Hinds
Manufacturer's Part Number
T35 CGN
Description
1 RGD T Cond Body CVR and
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, Body, Traditional Cover and Gasket, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564743916 / 00784564743916
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.36 (Each)
Carton
$161.81 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
143
Resources
Images
 
 
T35CGN - Small Image
 
T35CGN - Large Image
Attachments
 
 
T35CGN - Specification Sheet
Other Links
 
 
T35CGN - Other
Brochures
 
 
T35CGN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Coat
Dimensions and Weight
Height
1.90
Hub Size
1 in
Length
6.33
Width
1.74
Descriptions
Description
1 RGD T COND BODY CVR AND
Extra Long Description
MIDWEST T35 CGN 1 RGD T COND BODY C
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, T shape, Body, traditional cover and gasket, 1"
Product Type
1 RGD T Cond Body CVR and GSKT Al
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Additional Information
Dimensions
6.3300 IN X 1.7400 IN X 1.9000 IN
Form
Series 5
Manufacturer Information
Brand
Eaton Crouse-Hinds
Manufacturers Part Number
T35 CGN
GTIN
00784564743916
UPC
784564743916
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.64
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 143

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
80 View Store
Springdale
19 View Store

* All prices subject to change.

Begin Live Chat