T95CGN - 3 1/2 RGD T Cond Body CVR and Gask

Crouse-Hinds

  • $362.55 (Each)
  • $362.55 (Each)

  • $36,254.60 (Per 100)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T95CGN
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
T95 CGN
Description
3 1/2 RGD T Cond Body CVR and Gask
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, Body, Traditional Cover and Gasket, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564743978 / 00784564743978
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.55 (Each)
Carton
$362.55 (Each)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
4
Resources
Images
 
 
T95CGN - Small Image
 
T95CGN - Large Image
Brochures
 
 
T95CGN - Brochure
Attachments
 
 
T95CGN - Specification Sheet
Other Links
 
 
T95CGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Coat
Descriptions
Description
3 1/2 RGD T COND BODY CVR AND GASK
Extra Long Description
MIDWEST T95 CGN 3 1/2 RGD T COND BO
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, T shape, Body, traditional cover and gasket, 3-1/2"
Product Type
3 1/2 RGD T Cond Body CVR and Gask
Special Features
Corrosion Resistant
Additional Information
Dimensions
16.0000 IN X 5.4200 IN X 5.4000 IN
Form
Series 5
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
T95 CGN
GTIN
00784564743978
UPC
784564743978
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
2 View Store
Longview
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat