TP352 - 16-24" Adj Bar FXTR HNGR

Eaton

  • $22.07 (Each)
  • $22.07 (Each)

  • $551.87 (Per 25)

  • $2,207.47 (Per 100)

In-Stock: 86 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP352
Manufacturer
Eaton
Manufacturer's Part Number
TP352
Description
16-24" Adj Bar FXTR HNGR
Eaton Crouse-Hinds Series Adjustable Bar Hanger, Fan Rated, 16"-24"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103526 / 00786189103526
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.07 (Each)
Carton
$22.07 (Each)
Standard Packaging
$551.87 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
86
Resources
Tech Bulletins
 
 
TP352 - Tech Bulletin
Images
 
 
TP352 - Small Image
 
TP352 - Large Image
Attachments
 
 
TP352 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
16-24" ADJ BAR FXTR HNGR
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description
Eaton Crouse-Hinds series adjustable bar hanger, Fan rated, 16"-24"
Product Type
Adj Bar Hanger
Special Features
Fan rated
Additional Information
Dimensions
16.0000 IN X 1.0000 IN X 0.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP352
GTIN
00786189103526
UPC
786189103526
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Adjustable bar hanger
Packaging
Weight per each
0.72
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Data Intensive Industries and Information TechnologiesCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 86

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
35 View Store

A-L

Location Stock Available
Fayetteville
51 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat