TP469 - 4SQ 3/4 Knkouts Box

Eaton

  • $8.17 (Each)
  • $8.17 (Each)

  • $204.19 (Per 25)

  • $816.77 (Per 100)

In-Stock: 38 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP469
Manufacturer
Eaton
Manufacturer's Part Number
TP469
Description
4SQ 3/4 Knkouts Box
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", VMS, Conduit (No Clamps), Welded, 1-1/2", Steel, (6) 3/4", 22.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104691 / 00786189104691
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.17 (Each)
Carton
$8.17 (Each)
Standard Packaging
$204.19 (Per 25)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
38
Resources
Tech Bulletins
 
 
TP469 - Tech Bulletin
Attachments
 
 
TP469 - Specification Sheet
Images
 
 
TP469 - Small Image
 
TP469 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
2-1/2
Height
4
Width
4
Descriptions
Construction
Welded
Description
4SQ 3/4 KNKOUTS BOX
Extra Long Description
THEP TP469 4SQ COND BX VMS BKT WELD
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", VMS, Conduit (no clamps), Welded, 1-1/2", Steel, (6) 3/4", 22.0 cubic inch capacity
Product Type
4SQ Cond BX VMS BKT Welded All Stud Size
Special Features
Weight 81 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP469
GTIN
00786189104691
UPC
786189104691
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight per each
0.82
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
VMS Bracket
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
38 View Store

* All prices subject to change.

Begin Live Chat