TP592 - 1-1/2D Ext Ring

Eaton

  • $10.80 (Each)
  • $10.80 (Each)

  • $540.07 (Per 50)

  • $1,080.14 (Per 100)

In-Stock: 85 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP592
Manufacturer
Eaton
Manufacturer's Part Number
TP592
Description
1-1/2D Ext Ring
Eaton Crouse-Hinds Series Utility Extension Ring, 1-1/2", Steel, (8) 1/2", 10.3 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189105926 / 00786189105926
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.80 (Each)
Carton
$10.80 (Each)
Standard Packaging
$540.07 (Per 50)
Stock Availability
Brownwood
0 (Find nearest stock)
DFW RDC
0
All Stores
85
Resources
Tech Bulletins
 
 
TP592 - Tech Bulletin
Attachments
 
 
TP592 - Specification Sheet
Images
 
 
TP592 - Small Image
 
TP592 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
2-1/8
Descriptions
Construction
Drawn
Description
1-1/2D EXT RING
Extra Long Description
THEP TP592 UTIL BOX 1 1/2 DP 1/2 KO
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Long Description
Eaton Crouse-Hinds series Utility Extension Ring, 1-1/2", Steel, (8) 1/2", 10.3 cubic inch capacity
Product Type
Util Box 1 1/2 DP 1/2 Ko
Special Features
Weight 36 Lb per 100
Additional Information
Dimensions
4.0000 IN X 2.1300 IN X 1.5000 IN
Knockouts
(8) 1/2"
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP592
GTIN
00786189105926
UPC
786189105926
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility extension ring
Packaging
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
35 View Store

A-L

Location Stock Available
Fort Smith
50 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat