TP598 - 1-7/8D Utility Box

Eaton

  • $12.29 (Each)
  • $12.29 (Each)

  • $614.50 (Per 50)

  • $1,229.01 (Per 100)

In-Stock: 282 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP598
Manufacturer
Eaton
Manufacturer's Part Number
TP598
Description
1-7/8D Utility Box
Eaton Crouse-Hinds Series Utility Box, (3) 1/2", S, Set 1/2", 1-7/8", Steel, (5) 1/2", 13.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189105988 / 00786189105988
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.29 (Each)
Carton
$12.29 (Each)
Standard Packaging
$614.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
282
Resources
Tech Bulletins
 
 
TP598 - Tech Bulletin
Attachments
 
 
TP598 - Specification Sheet
Images
 
 
TP598 - Small Image
 
TP598 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-7/8
Height
4
Width
2-1/8
Descriptions
Construction
Drawn
Description
1-7/8D UTILITY BOX
Extra Long Description
THEP TP598 UTIL BOX 1 7/8 DP S SET
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Long Description
Eaton Crouse-Hinds series Utility Box, (3) 1/2", S, set 1/2", 1-7/8", Steel, (5) 1/2", 13.0 cubic inch capacity
Product Type
Util Box 1 7/8 DP S Set 1/2 BRKT 1/2 Ko
Special Features
Weight 60 per 100
Additional Information
Dimensions
4.0000 IN X 2.1300 IN X 1.8800 IN
Knockouts
true
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP598
GTIN
00786189105988
UPC
786189105988
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
UTILITY BOX
Packaging
Weight per each
0.59
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
1/2 In Setback S Bracket
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 282

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
99 View Store

A-L

Location Stock Available
Avondale
83 View Store

M-Z

Location Stock Available
Siloam Springs
100 View Store

* All prices subject to change.

Begin Live Chat