TP7491 - Self Closing Cover

Eaton Crouse-Hinds Series

  • $76.21 (Each)
  • $76.21 (Each)

  • $228.62 (Per 3)

  • $7,620.54 (Per 100)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7491
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
TP7491
Description
Self Closing Cover
Weatherproof Cover, 1 Gang, 4.396 In (L) X 4.750 In (W) X 6.34 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 48 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
662277004510 / 00662277004510
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.21 (Each)
Carton
$76.21 (Each)
Standard Packaging
$228.62 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
TP7491 - Small Image
 
TP7491 - Large Image
 
TP7491 - Large Image
Brochures
 
 
TP7491 - Brochure
Attachments
 
 
TP7491 - Specification Sheet
Other Links
 
 
TP7491 - Other
 
TP7491 - Other
Specifications Sheets
 
 
TP7491 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Eaton Crouse-Hinds
Connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material
Polycarbonate
Number Of Gangs
1
Material, Color, and Finish
Backing Material
Electrogalvanized Steel
Color
Not Applicable
Dimensions and Weight
Length
Electrogalvanized Steel
Size
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Description
SELF CLOSING COVER
Features
Cooper Crouse-Hinds’ new while-in-use covers offer a rugged versatile design that protects against various elements such as rain, snow, and ice. They are available in gray and white, single gang, single gang deep, and double gang to offer 98 different configurations! The single gang covers have a patented design with moveable hinges that reposition easily for vertical or horizontal mounting, with no tools required. They are great for use with vending machines, holiday lighting, portable signs, Outdoor ligh
Long Description
Weatherproof Cover, 1 Gang, 4.396 in (L) x 4.750 in (W) x 6.34 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 48 lb/100
Product Type
Weatherproof Cover
Short Description
Weatherproof Cover, 1 Gang, Polycarbonate, Gray, Self Closing
Special Features
Constructional Feature Weatherproof;Gasket Material Neoprene
Additional Information
Attachment Type
Electrogalvanized Steel
Dimensions
4.396 in (L) x 4.750 in (W) x 6.34 in (H)
For Use With
Vending Machines;Holiday Lighting;Portable Signs;Outdoor Lighting;Outdoor Hot Tubs
Mounting Type
Horizontal Mount/Vertical Mount
Package Quantity
3 PK
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP7491
Sub Brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662277004510
UPC
662277004510
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
While-In-Use, Self Closing
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
48 lb/100
Weight per each
1
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Commercial
Enclosure
Electrogalvanized Steel
Mounting
Ind Facilities & Factories - Facility: Power Distribution and Control
Nema Rating
Nema 3R
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
1 View Store

* All prices subject to change.

Begin Live Chat