TP861 - 2G 1-1/2"DP 1-1/4-2" RSD CVR 4SQ Box DVDR

Eaton

  • $11.46 (Each)
  • $11.46 (Each)

  • $286.53 (Per 25)

  • $1,146.12 (Per 100)

In-Stock: 100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP861
Manufacturer
Eaton
Manufacturer's Part Number
TP861
Description
2G 1-1/2"DP 1-1/4-2" RSD CVR 4SQ Box DVDR
Eaton Crouse-Hinds Series Square Box Partitions, 1-1/2", Blank, Steel, Two-Gang, For 1-1/2" Deep Box With Square Cut Tile Wall Two Gang Covers
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121322 - Electrical box partition
UPC/GTIN
786189108613 / 00786189108613
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.46 (Each)
Carton
$286.53 (Per 25)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
100
Resources
Images
 
 
TP861 - Small Image
 
TP861 - Large Image
Attachments
 
 
TP861 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Description
2G 1-1/2"DP 1-1/4-2" RSD CVR 4SQ BOX DVDR
Extra Long Description
THEP TP861 4SQ PART SQ CUT TILE WAL
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Square Box Partitions, 1-1/2", Blank, Steel, Two-gang, For 1-1/2" deep box with square cut tile wall two gang covers
Product Type
4SQ Part SQ Cut Tile Wall 2GNG CVR 1 1/2
Special Features
With Two Gang Square Cut Tile Wall Raised Cover, Box Size 4 In Width X 4 In Height, Weight 18 Lb per 100
Additional Information
Dimensions
4.0000 IN X 0.0600 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP861
GTIN
00786189108613
UPC
786189108613
Taxonomies, Classifications, and Categories
Type
Square box partitions
Packaging
Weight per each
0.22
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat