UNF37 - 1"NPT Unf Short FML RGD Expn Union

Eaton Crouse-Hinds

  • $243.26 (Each)
  • $243.26 (Each)

In-Stock: 11 available at other locations ( find a store with stock)
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
UNF37
Manufacturer
Eaton Crouse-Hinds
Manufacturer's Part Number
UNF37
Description
1"NPT Unf Short FML RGD Expn Union
Eaton Crouse-Hinds Series Unf Expansion Union, Rigid/Imc, Female, Steel, 1", Short
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274129136 / 00782274129136
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.26 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
UNF37 - Small Image
 
UNF37 - Large Image
 
UNF37 - Large Image
 
UNF37 - Large Image
Attachments
 
 
UNF37 - Specification Sheet
Other Links
 
 
UNF37 - Other
 
UNF37 - Other
 
UNF37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Female Threaded, Female Threaded
Descriptions
Description
1"NPT UNF SHORT FML RGD EXPN UNION
Extra Long Description
CRH UNF37 1 NPT FEMALE STEEL SHORT
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series UNF expansion union, Rigid/IMC, Female, Steel, 1", Short
Product Type
1 NPT Female Steel Short Expansion Union
Special Features
2-3/4 In Diameter X 2-1/4 In Length
Additional Information
Dimensions
3.1900 IN X 1.6900 IN X 1.6900 IN
Manufacturer Information
Brand
Eaton Crouse-Hinds
Manufacturers Part Number
UNF37
GTIN
00782274129136
UPC
782274129136
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Expansion union
Packaging
Weight per each
0.94
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
10 View Store
Lenexa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of UNF37.
Jump To:

Cross Referenced

These items are similar to UNF37 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF100 Appleton Electric 00781381694209
UNF37 Eaton Crouse-Hinds 00782274129136
UNFS3 Killark 00783936010571
UNFE-100S O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat