V2LM2CHT2UNV1 - 14W Haz Loc Led Low Bay 3/4" Thru Wall MNT

Eaton

  • $2096.62 (Each)
  • $2,096.62 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2LM2CHT2UNV1
Manufacturer
Eaton
Manufacturer's Part Number
V2LM2CHT2/UNV1
Description
14W Haz Loc Led Low Bay 3/4" Thru Wall MNT
Eaton Crouse-Hinds Series Vaporgard V2L Led, 0.12A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, VXT Wall MT, 3/4", 120-277 Vac, 14W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276841512 / 00662276841512
Weight per unit
7.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,096.62 (Each)
Stock Availability
Ruston
0
West Monroe
0
All Stores
0
Resources
Tech Bulletins
 
 
V2LM2CHT2UNV1 - Tech Bulletin
Images
 
 
V2LM2CHT2UNV1 - Small Image
 
V2LM2CHT2UNV1 - Large Image
Other Links
 
 
V2LM2CHT2UNV1 - Other
 
V2LM2CHT2UNV1 - Other
Attachments
 
 
V2LM2CHT2UNV1 - Specification Sheet
Brochures
 
 
V2LM2CHT2UNV1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
14W HAZ LOC LED LOW BAY 3/4" THRU WALL MNT
Extra Long Description
CRS-H V2LM2CHT2/UNV1 VAPORGARD PRO
Features
For targeted illumination in Class I, Division 2 hazardous areas. The Crouse-Hinds series Vaporgard V2L LED light fixture provides uniform crisp, white light and is suitable for lower mounting heights, confined spaces, tunnels or utility rooms. The V2L's unique domeless, low profile design is ideal for compact spaces where incandescent and HID based luminaires are too large to fit in the mechanical envelope required. The V2L LED is available in 1700 and 3300 lumen models, with color temperature options
Long Description
Eaton Crouse-Hinds series Vaporgard V2L LED, 0.12A, Cool white, AC drive, 50W HID or 150-200W incan equiv, 50/60 Hz, Without guard, Heat and impact resistant glass lens, 1700 lm, Copper-free alum, VXT wall mt, 3/4", 120-277 Vac, 14W
Product Type
Vaporgard Pro Led Low Prof 3/4" Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V2LM2CHT2/UNV1
GTIN
00662276841512
UPC
662276841512
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
7.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat