21123500 - Rigid Coupling

Phoenix

  • $87.82 (Each)
  • $87.82 (Each)

  • $8,782.05 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21123500
Manufacturer
Phoenix
Manufacturer's Part Number
21123500
Description
Rigid Coupling
Conduit Pipe 21123500 Phoenix Conduit Coupling, Trade Size: 3-1/2 In, 4-1/2 In Outside Diameter, 3-13/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172001398 / 00782172001398
Weight per unit
3.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.82 (Each)
Carton
$87.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
21123500 - Small Image
 
21123500 - Large Image
MSDS Sheets
 
 
21123500 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Length
3.40625 in
Descriptions
Description
RIGID COUPLING
Long Description
Conduit Pipe 21123500 Phoenix Conduit Coupling, Trade Size: 3-1/2 IN, 4-1/2 IN Outside Diameter, 3-13/32 IN Length, Flexibility: Rigid, Galvanized Steel, UL Listed, CSA Certified
Product Type
3-1/2 Cond CPLGS Galv
Additional Information
Outside Diameter
51894
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21123500
Sub Brand
Phoenix
GTIN
00782172001398
UPC
782172001398
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
3.5 in
Packaging
Weight per each
3.56
Carton
1
Uses, Certifications, and Standards
Standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat