22024000 - Galvanized Rigid

Phoenix

  • $335.71 (Each)
  • $335.71 (Each)

  • $33,571.47 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22024000
Manufacturer
Phoenix
Manufacturer's Part Number
22024000
Description
Galvanized Rigid
Conduit Pipe 22024000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 4 In, Flexibility: Rigid, NPT, 16 In Bend Radius, Dimension B: 23-1/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172001701 / 00782172001701
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.71 (Each)
Carton
$335.71 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
22024000 - Small Image
 
22024000 - Large Image
MSDS Sheets
 
 
22024000 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
GALVANIZED RIGID
Long Description
Conduit Pipe 22024000 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 4 IN, Flexibility: Rigid, NPT, 16 IN Bend Radius, Dimension B: 23-1/8 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
Product Type
4 Cond 90 Elbow Gal
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
22024000
Sub Brand
Phoenix
GTIN
00782172001701
UPC
782172001701
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
90 DEG Conduit Elbow
Trade Size
Trade Size
798
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat