22050700 - Thinwall Emt Factory

Phoenix

  • $10.32 (Each)
  • $10.32 (Each)

  • $1,031.70 (Per 100)

In-Stock: 0 available locally (Stafford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22050700
Manufacturer
Phoenix
Manufacturer's Part Number
22050700
Description
Thinwall Emt Factory
Conduit Pipe 22050700 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3/4 In, 4-1/2 In Bend Radius, Dimension B: 6-11/16 In, C/Us Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt to Emt Pulling Elbows
UNSPSC
N/A
UPC/GTIN
782172020221 / 00782172020221
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.32 (Each)
Carton
$10.32 (Each)
Stock Availability
Stafford
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
22050700 - Small Image
 
22050700 - Large Image
MSDS Sheets
 
 
22050700 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Conduit Pipe 22050700 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, 3/4 IN, 4-1/2 IN Bend Radius, Dimension B: 6-11/16 IN, C/US UL Listed, CSA Certified
Product Type
3/4 Cond 90 Elbow Emt
Description
THINWALL EMT FACTORY
Additional Information
Bend Angle
05156
Manufacturer Information
sub brand
Phoenix
Brand
Conduit Pipe Products
Manufacturers Part Number
22050700
GTIN
00782172020221
UPC
782172020221
Taxonomies, Classifications, and Categories
Type
Conduit Elbow
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat