25022524 - Galvanized Nipple

Phoenix

  • $96.43 (Each)
  • $96.43 (Each)

  • $9,643.35 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25022524
Manufacturer
Phoenix
Manufacturer's Part Number
25022524
Description
Galvanized Nipple
Conduit Pipe 25022524 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172005891 / 00782172005891
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.43 (Each)
Carton
$96.43 (Each)
Stock Availability
South Austin
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
25022524 - Small Image
 
25022524 - Large Image
MSDS Sheets
 
 
25022524 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
51869
Descriptions
Description
GALVANIZED NIPPLE
Long Description
Conduit Pipe 25022524 Phoenix Conduit Nipple, Steel, Galvanized, 12 IN Length, Trade Size: 2-1/2 IN, 2-7/8 IN Outside Diameter, Flexibility: Rigid, NPT, C/US UL Listed, CSA Certified, ANSI B1.20.1
Product Type
2-1/2 X 12 Cond Nip Gal
Additional Information
Outside Diameter
2.875 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
25022524
Sub Brand
Phoenix
GTIN
00782172005891
UPC
782172005891
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Nipple
Trade Size
Trade Size
31531
Packaging
Weight per each
4.55
Carton
1
Uses, Certifications, and Standards
Standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat