40056 - 6"X5" Reducer Uncrimped

DCT

  • $8.48 (Each)
  • $8.48 (Each)

  • $101.76 (Per 12)

In-Stock: 161 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40056
Manufacturer's Part Number
Description
6"X5" Reducer Uncrimped
Reducer, Hvac Equipment Application, No Crimp Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89314900089
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.48 (Each)
Standard Packaging
$101.76 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
161
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6"X5" REDUCER UNCRIMPED
Long Description
Reducer, HVAC Equipment Application, No Crimp Special Features
Product Type
Reducer
Short Description
Reducer, 5 in Port1, 6 in Port2, 1 CT
Special Features
No Crimp
Additional Information
Package Quantity
1 ct
Manufacturer Information
Brand
CODY COMPANY
Manufacturers Part Number
40056
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
0.45
Carton
1
Package
12
Uses, Certifications, and Standards
Application
HVAC Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 161

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
84 View Store

A-L

Location Stock Available
Dallas
58 View Store

* All prices subject to change.

Begin Live Chat