800977 - 9"X7"X7" Wye

DCT

  • $18.39 (Each)
  • $18.39 (Each)

  • $294.24 (Per 16)

In-Stock: 80 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
800977
Manufacturer's Part Number
Description
9"X7"X7" Wye
Wye, Hvac Equipment Application, Galvanized Finish, Steel Material, 15 BX Package Quantity, Astm-A653 CS Type B Standards Met
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89314900199
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.39 (Each)
Standard Packaging
$294.24 (Per 16)
Stock Availability
Sweetwater
0 (Find nearest stock)
Abilene
0
All Stores
80
Resources
Specifications Sheets
 
 
800977 - Specification Sheet
Images
 
 
800977 - Small Image
 
800977 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
9"X7"X7" WYE
Long Description
Wye, HVAC Equipment Application, Galvanized Finish, Steel Material, 15 BX Package Quantity, ASTM-A653 CS Type B Standards Met
Product Type
Wye
Short Description
Wye, Steel, 15 BX
Additional Information
Package Quantity
15 BX
Standards Met
ASTM-A653 CS Type B
Manufacturer Information
Brand
CODY COMPANY
Manufacturers Part Number
800977
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
2.35
Carton
1
Package
16
Uses, Certifications, and Standards
Application
HVAC Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
15 View Store

A-L

Location Stock Available
Dallas
44 View Store

* All prices subject to change.

Begin Live Chat