HLXW2 - 25K Swivel Bracket

DIA

  • $109.23 (Each)
  • $109.23 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLXW2
Manufacturer's Part Number
Description
25K Swivel Bracket
Swivel Bracket, Industrial Application, For Use With 25 K Vigilant Led High Bay Fixture , Aluminum Material
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
099988805202
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
25K SWIVEL BRACKET
Long Description
Swivel Bracket, Industrial Application, For Use With 25 K Vigilant LED High Bay Fixture , Aluminum Material
Product Type
Swivel Bracket
Short Description
Swivel Bracket, Aluminum, For 25 K Vigilant LED High Bay Fixture
Additional Information
For Use With
25 K Vigilant LED High Bay Fixture
Manufacturer Information
Brand
DIALIGHT CORPORATION
Manufacturers Part Number
HLXW2
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat